Zoro Homepage

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCSFL202-10 IP69K

  • Zoro # G715628152


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Overall Height
2 3/8 in
Overall Width
15/16 in
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL202-10 IP69K
Zoro #
G715628152
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Width
15/16 in
Overall Length
3 7/8 in
Mount Hole Size
25/64 in
Mount Hole Center-to-Center Height
2 63/64 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
3 in
Back Side to Center Width
0.5 in
Bore Diameter
5/8 in
Center Height
1 11/64 in
Mounting Bolt Size
5/16 in
Flange Thickness
7/16 in
Bore Diameter Tolerance
-0.0005 in

Details

Item
2 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Closure
Double Sealed
Maximum Speed
585 RPM
Housing Material Grade
AISI 52100
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
System of Measurement
Inch
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Housing Type
Flange Bracket
Number of Mount Holes
2
Self Lubricating Bearing
No
Rolling Element Rows
1

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.