Zoro Homepage

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCTFB205-25MM

  • Zoro # G015628159


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Overall Length
70 mm
Overall Height
121 mm
Overall Width
37.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB205-25MM
Zoro #
G015628159
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70 mm
Overall Height
121 mm
Overall Width
37.1 mm
Mount Hole Center-to-Center Height
41.3 mm
Mounting Bolt Size
5/16 in
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
41.3 mm
Center Height
34 mm
Inner Ring Width
34 mm
Bore Diameter
25 mm
Mount Hole Size
9.9 mm
Back Side to Center Width
14.3 mm

Description

3 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 41.3 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.