Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCTFL205-25MM IP69K

  • Zoro # G015628166


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Overall Height
70 mm
Bearing Insert Type
Radial Ball
Overall Width
36.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL205-25MM IP69K
Zoro #
G015628166
UPC #
-
Country of Origin
China

Dimensions

Overall Height
70 mm
Overall Width
36.5 mm
Overall Length
130 mm
Back Side to Center Width
14.3 mm
Mount Hole Center-to-Center Height
99 mm
Inner Ring Width
34 mm
Center Height
35 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8 in
Mount Hole Size
11 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
98.8 mm

Details

Housing Material
PBT Plastic
Bearing Insert Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Split Housing
Not Split
Closure
Double Sealed
Number of Mount Holes
2
Bore Type
Cylindrical
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Minimum Temperature
-10 Degrees F
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No
Maximum Speed
585 RPM
System of Measurement
Metric
Includes Mounting Hardware
Yes
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket

Description

2 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 35 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 99 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.