Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 585 RPM

  • Mfr # SUCTFL205-25MM

  • Zoro # G215628126


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Overall Length
130 mm
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Overall Width
36.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL205-25MM
Zoro #
G215628126
UPC #
-
Country of Origin
China

Dimensions

Overall Length
130 mm
Overall Width
36.5 mm
Overall Height
70 mm
Mount Hole Center-to-Center Length
98.8 mm
Flange Thickness
13 mm
Back Side to Center Width
14.3 mm
Bore Diameter
25 mm
Inner Ring Width
34 mm
Mount Hole Center-to-Center Height
99 mm
Center Height
35 mm
Mounting Bolt Size
3/8 in
Mount Hole Size
11 mm

Details

Includes
Grease Zerk
Seal Material
Silicone Rubber
Housing Material
PBT Plastic
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Temperature
210 Degrees F
Bearing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Closure
Double Sealed
Included Bearing
Ball
Housing Material Grade
AISI 52100
Split Housing
Not Split
Resistance Properties
Corrosion Resistant
Lubrication Openings
Grease Fitting
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Bore Type
Cylindrical
Housing Type
Flange Bracket
System of Measurement
Metric
Self Lubricating Bearing
No
Maximum Speed
585 RPM
Rolling Element Rows
1
Maximum Misalignment Angle
45 Degrees

Description

2 Bolt Flange Bearing, Back Side to Center Width 14.3 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 35 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 99 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.