Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # CLFL204-12

  • Zoro # G515628031


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Overall Width
1 23/64 in
Shaft Locking Type
Concentric Collar
Overall Length
4 7/16 in
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL204-12
Zoro #
G515628031
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 23/64 in
Overall Length
4 7/16 in
Overall Height
2 3/8 in
Flange Thickness
7/16 in
Bore Diameter
3/4 in
Mounting Bolt Size
5/16 in
Center Height
1 11/64 in
Mount Hole Size
25/64 in
Back Side to Center Width
0.593 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 17/32 in
Mount Hole Center-to-Center Length
3 17/32 in

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.593 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material NLGI2 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.