Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFB202-10 IP69K

  • Zoro # G415628537


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Height
4 1/4 in
Overall Length
2 1/2 in
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB202-10 IP69K
Zoro #
G415628537
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Length
2 1/2 in
Overall Width
1 23/64 in
Mounting Bolt Size
5/16 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
-0.0005 in
Center Height
1 7/32 in
Flange Thickness
5/16 in
Mount Hole Size
25/64 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
1 1/2 in
Mount Hole Center-to-Center Height
7/8 in
Back Side to Center Width
0.5 in

Details

Shaft Locking Type
Set Screws
Item
3 Bolt Flange Bearing
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Maximum Speed
6,500 RPM
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
Yes
Included Bearing
Ball
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Maximum Temperature
210 Degrees F
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Number of Mount Holes
3
Closure
Double Sealed
Bore Type
Cylindrical

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 7/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.