Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL201-8 IP69K

  • Zoro # G915628242


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Height
2 3/8 in
Overall Width
15/16 in
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL201-8 IP69K
Zoro #
G915628242
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Width
15/16 in
Overall Length
3 7/8 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Length
3 in
Center Height
1 11/64 in
Bore Diameter Tolerance
-0.0005 in
Bore Diameter
1/2 in
Inner Ring Width
1.22 in
Back Side to Center Width
0.5 in
Mount Hole Size
25/64 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Height
2 63/64 in

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Housing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Maximum Speed
6,500 RPM
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Closure
Double Sealed
Self Lubricating Bearing
No
Rolling Element Rows
1
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Included Bearing
Ball

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.