Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL202-20MM

  • Zoro # G115628165


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33.3 mm
Housing Material
Stainless Steel
Overall Height
60 mm
Includes
Grease Zerk
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL202-20MM
Zoro #
G115628165
UPC #
-
Country of Origin
China

Dimensions

Overall Width
33.3 mm
Overall Height
60 mm
Overall Length
99 mm
Bore Diameter
20 mm
Mounting Bolt Size
5/16 in
Back Side to Center Width
12.7 mm
Mount Hole Center-to-Center Length
76.2 mm
Flange Thickness
11 mm
Mount Hole Size
10 mm
Center Height
30 mm
Inner Ring Width
31 mm
Mount Hole Center-to-Center Height
76 mm

Details

Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Includes
Grease Zerk
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Includes Mounting Hardware
Yes
Included Bearing
Ball
Number of Mount Holes
2
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Rolling Element Rows
1
Bore Type
Cylindrical
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Maximum Speed
6,500 RPM
Housing Material Grade
AISI 52100
Split Housing
Not Split

Description

2 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 30 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 76 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.