Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL203-12

  • Zoro # G415628179


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Housing Material
Stainless Steel
Overall Length
3 57/64 in
Bearing Insert Type
Radial Ball
Overall Height
2 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL203-12
Zoro #
G415628179
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 57/64 in
Overall Height
2 23/64 in
Overall Width
1 19/64 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Length
2 63/64 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Height
2 63/64 in
Center Height
1 7/32 in
Flange Thickness
27/64 in
Bore Diameter Tolerance
-0.0005 in

Details

Includes
Grease Zerk
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Maximum Speed
6,500 RPM
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Includes Mounting Hardware
Yes
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Housing Type
Flange Bracket
Bore Type
Cylindrical
Split Housing
Not Split
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Closure
Double Sealed

Description

2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 7/32 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 2 63/64 in, Number of Mount Holes 2, Overall Height 2 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.