Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL203-20MM

  • Zoro # G715628183


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Overall Height
60 mm
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL203-20MM
Zoro #
G715628183
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Length
99 mm
Overall Width
33 mm
Bore Diameter
20 mm
Center Height
31 mm
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
76 mm
Mount Hole Center-to-Center Length
76 mm
Flange Thickness
11 mm

Details

Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Maximum Speed
6,500 RPM
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Split Housing
Not Split
Housing Type
Flange Bracket
Bore Type
Cylindrical
System of Measurement
Metric
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Maximum Misalignment Angle
45 Degrees
Housing Material Grade
AISI 52100
Minimum Temperature
-10 Degrees F
Bearing Material Grade
AISI 52100
Number of Mount Holes
2

Description

2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 31 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 76 mm, Number of Mount Holes 2, Overall Height 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.