Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-10

  • Zoro # G515628208


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 3/8 in
Overall Width
15/16 in
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL204-10
Zoro #
G515628208
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Width
15/16 in
Overall Length
4 15/32 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
25/64 in
Bore Diameter
5/8 in
Center Height
1 11/64 in
Mounting Bolt Size
5/16 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Length
3 17/32 in
Back Side to Center Width
0.5 in
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Height
3 17/32 in

Details

Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Maximum Speed
6,500 RPM
Includes Mounting Hardware
Yes
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Housing Type
Flange Bracket
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Closure
Double Sealed
Rolling Element Rows
1
Self Lubricating Bearing
No
Included Bearing
Ball
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Housing Material Grade
AISI 52100

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.