Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-12 CAP READY

  • Zoro # G515628178


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15/16 in
Bearing Insert Type
Radial Ball
Overall Height
2 3/8 in
Overall Length
4 15/32 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL204-12 CAP READY
Zoro #
G515628178
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15/16 in
Overall Height
2 3/8 in
Overall Length
4 15/32 in
Mount Hole Center-to-Center Height
3 17/32 in
Mount Hole Size
25/64 in
Back Side to Center Width
0.5 in
Flange Thickness
7/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Length
3 17/32 in
Inner Ring Width
1.22 in
Mounting Bolt Size
5/16 in
Center Height
1 11/64 in
Bore Diameter
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Bearing Insert Material
Stainless Steel
Rolling Element Rows
1
Housing Material Grade
AISI 52100
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Self Lubricating Bearing
No
Housing Type
Flange Bracket
Maximum Speed
6,500 RPM
Includes Mounting Hardware
Yes
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Minimum Temperature
-10 Degrees F

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.