Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-12

  • Zoro # G415628162


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Overall Height
2 3/8 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL204-12
Zoro #
G415628162
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Length
4 15/32 in
Overall Width
15/16 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Size
25/64 in
Flange Thickness
7/16 in
Mount Hole Center-to-Center Length
3 17/32 in
Bore Diameter
3/4 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Height
3 17/32 in
Center Height
1 11/64 in
Back Side to Center Width
0.5 in
Inner Ring Width
1.22 in

Details

Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Number of Mount Holes
2
Closure
Double Sealed
Split Housing
Not Split
Housing Type
Flange Bracket
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Includes Mounting Hardware
Yes
Lubrication Openings
Grease Fitting
Included Bearing
Ball
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Housing Material Grade
AISI 52100
Rolling Element Rows
1
Maximum Speed
6,500 RPM
Maximum Misalignment Angle
45 Degrees
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.