Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-20MM

  • Zoro # G515628185


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 mm
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Width
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL204-20MM
Zoro #
G515628185
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Width
33.3 mm
Overall Length
114 mm
Mounting Bolt Size
5/16 in
Mount Hole Size
10 mm
Mount Hole Center-to-Center Height
90 mm
Flange Thickness
11 mm
Back Side to Center Width
12.7 mm
Mount Hole Center-to-Center Length
89.7 mm
Inner Ring Width
31 mm
Bore Diameter
20 mm
Center Height
30 mm

Details

Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
2 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Includes
Grease Zerk
Housing Material
Stainless Steel
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Lubrication Openings
Grease Fitting
Housing Material Grade
AISI 52100
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Rolling Element Rows
1
Included Bearing
Ball
Bore Type
Cylindrical
Self Lubricating Bearing
No
Includes Mounting Hardware
Yes
Maximum Speed
6,500 RPM
System of Measurement
Metric
Closure
Double Sealed
Lubricant Material
H-1 Grease

Description

2 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 30 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 90 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.