Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCSFL204-8

  • Zoro # G415628209


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Overall Width
15/16 in
Includes
Grease Zerk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFL204-8
Zoro #
G415628209
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15/16 in
Overall Height
2 3/8 in
Overall Length
4 15/32 in
Back Side to Center Width
0.5 in
Mount Hole Size
25/64 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Length
3 17/32 in
Center Height
1 11/64 in
Flange Thickness
7/16 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in
Mount Hole Center-to-Center Height
3 17/32 in
Bore Diameter
1/2 in

Details

Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Seal Material
Silicone Rubber
Bearing Insert Type
Radial Ball
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Number of Mount Holes
2
Split Housing
Not Split
System of Measurement
Inch
Rolling Element Rows
1
Housing Material Grade
AISI 52100
Maximum Speed
6,500 RPM
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Lubrication Openings
Grease Fitting
Includes Mounting Hardware
Yes
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.