Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCTFB202-10

  • Zoro # G915628143


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Overall Height
4 1/4 in
Overall Width
1 5/16 in
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFB202-10
Zoro #
G915628143
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
1 5/16 in
Overall Length
2 1/2 in
Mount Hole Center-to-Center Height
1 1/2 in
Flange Thickness
7/16 in
Mounting Bolt Size
5/16 in
Bore Diameter
5/8 in
Back Side to Center Width
0.5 in
Mount Hole Center-to-Center Length
1 1/2 in
Center Height
1 7/32 in
Mount Hole Size
25/64 in
Inner Ring Width
1.22 in
Bore Diameter Tolerance
-0.0005 in

Description

3 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 7/32 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 1 1/2 in, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.