Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCTFL201-8

  • Zoro # G315628071


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Overall Height
2 17/32 in
Overall Width
1 21/64 in
Includes
Grease Zerk
Overall Length
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL201-8
Zoro #
G315628071
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 17/32 in
Overall Width
1 21/64 in
Overall Length
4 7/16 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Height
3 17/32 in
Back Side to Center Width
0.5 in
Mounting Bolt Size
3/8 in
Flange Thickness
7/16 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
3 17/32 in
Bore Diameter Tolerance
-0.0005 in
Inner Ring Width
1.22 in
Center Height
1 1/4 in

Details

Seal Material
Silicone Rubber
Includes
Grease Zerk
Item
2 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Includes Mounting Hardware
Yes
Housing Material Grade
AISI 52100
Number of Mount Holes
2
Maximum Speed
6,500 RPM
Closure
Double Sealed
Included Bearing
Ball
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Split Housing
Not Split
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
System of Measurement
Inch
Self Lubricating Bearing
No
Rolling Element Rows
1
Minimum Temperature
-10 Degrees F

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.