Zoro Homepage

2 Bolt Flange Bearing, 6,500 RPM

  • Mfr # SUCTFL202-10

  • Zoro # G015628104


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 17/32 in
Overall Length
4 7/16 in
Overall Width
1 21/64 in
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL202-10
Zoro #
G015628104
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 17/32 in
Overall Length
4 7/16 in
Overall Width
1 21/64 in
Inner Ring Width
1.22 in
Mount Hole Size
7/16 in
Flange Thickness
7/16 in
Bore Diameter
5/8 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 17/32 in
Mount Hole Center-to-Center Height
3 17/32 in
Center Height
1 1/4 in
Bore Diameter Tolerance
-0.0005 in
Back Side to Center Width
0.5 in

Details

Item
2 Bolt Flange Bearing
Housing Material
PBT Plastic
Shaft Locking Type
Set Screws
Includes
Grease Zerk
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Seal Material
Silicone Rubber
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Housing Type
Flange Bracket
Number of Mount Holes
2
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Temperature
210 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Maximum Speed
6,500 RPM
System of Measurement
Inch
Closure
Double Sealed
Includes Mounting Hardware
Yes
Rolling Element Rows
1
Lubricant Material
H-1 Grease
Housing Material Grade
AISI 52100
Included Bearing
Ball

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.