Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 650 RPM

  • Mfr # SUCSFB204-20MM IP69K

  • Zoro # G015628494


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Overall Height
108 mm
Overall Width
34.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB204-20MM IP69K
Zoro #
G015628494
UPC #
-
Country of Origin
China

Dimensions

Overall Height
108 mm
Overall Width
34.3 mm
Overall Length
64 mm
Mount Hole Size
9.9 mm
Mount Hole Center-to-Center Length
38.1 mm
Bore Diameter
20 mm
Flange Thickness
8 mm
Back Side to Center Width
12.7 mm
Mounting Bolt Size
5/16 in
Center Height
31 mm
Inner Ring Width
31 mm
Mount Hole Center-to-Center Height
22.2 mm

Details

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Item
3 Bolt Flange Bearing
Shaft Locking Type
Set Screws
Split Housing
Not Split
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Includes Mounting Hardware
Yes
Included Bearing
Ball
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
System of Measurement
Metric
Maximum Misalignment Angle
45 Degrees
Housing Type
Flange Bracket
Number of Mount Holes
3
Self Lubricating Bearing
Yes
Closure
Double Sealed
Maximum Speed
650 RPM
Rolling Element Rows
1
Minimum Temperature
-10 Degrees F
Housing Material Grade
AISI 52100

Description

3 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 31 mm, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 22.2 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.