Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Bolt Flange Bearing, 650 RPM

  • Mfr # SUCTFB204-20MM IP69K

  • Zoro # G215628188


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Height
108 mm
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Width
33.3 mm
Overall Length
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTFB204-20MM IP69K
Zoro #
G215628188
UPC #
-
Country of Origin
China

Dimensions

Overall Height
108 mm
Overall Width
33.3 mm
Overall Length
64 mm
Mount Hole Size
9.9 mm
Mount Hole Center-to-Center Height
38.1 mm
Bore Diameter
20 mm
Mount Hole Center-to-Center Length
38.1 mm
Mounting Bolt Size
5/16 in
Center Height
31 mm
Flange Thickness
11 mm
Back Side to Center Width
12.7 mm
Inner Ring Width
31 mm

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
3 Bolt Flange Bearing
Bearing Insert Type
Radial Ball
Housing Material
PBT Plastic
Housing Material Grade
AISI 52100
System of Measurement
Metric
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Housing Type
Flange Bracket
Split Housing
Not Split
Includes Mounting Hardware
Yes
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Included Bearing
Ball
Resistance Properties
Corrosion Resistant
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Maximum Speed
650 RPM
Number of Mount Holes
3

Description

3 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 31 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 38.1 mm, Number of Mount Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products