Zoro Homepage

2 Bolt Flange Bearing, 650 RPM

  • Mfr # SUCTFL204-20MM IP69K

  • Zoro # G715628107


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33.7 mm
Housing Material
PBT Plastic
Overall Height
64 mm
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL204-20MM IP69K
Zoro #
G715628107
UPC #
-
Country of Origin
China

Dimensions

Overall Width
33.7 mm
Overall Height
64 mm
Overall Length
113 mm
Inner Ring Width
31 mm
Bore Diameter
20 mm
Back Side to Center Width
12.7 mm
Mount Hole Center-to-Center Length
89.7 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
90 mm
Flange Thickness
11 mm
Mount Hole Size
11 mm
Center Height
32 mm

Details

Item
2 Bolt Flange Bearing
Housing Material
PBT Plastic
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Housing Type
Flange Bracket
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Maximum Speed
650 RPM
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
System of Measurement
Metric
Housing Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Maximum Misalignment Angle
45 Degrees
Closure
Double Sealed
Includes Mounting Hardware
Yes
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Included Bearing
Ball
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant

Description

2 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 32 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 90 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.