Zoro Homepage

2 Bolt Flange Bearing, 650 RPM

  • Mfr # SUCTFL204-20MM

  • Zoro # G215628065


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Grease Zerk
Seal Material
Silicone Rubber
Overall Height
64 mm
Shaft Locking Type
Set Screws
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTFL204-20MM
Zoro #
G215628065
UPC #
-
Country of Origin
China

Dimensions

Overall Height
64 mm
Overall Width
33.7 mm
Overall Length
113 mm
Mounting Bolt Size
3/8 in
Flange Thickness
11 mm
Back Side to Center Width
12.7 mm
Center Height
32 mm
Inner Ring Width
31 mm
Mount Hole Center-to-Center Height
90 mm
Bore Diameter
20 mm
Mount Hole Center-to-Center Length
89.7 mm
Mount Hole Size
11 mm

Description

2 Bolt Flange Bearing, Back Side to Center Width 12.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 32 mm, Closure Double Sealed, Housing Material PBT Plastic, Housing Type Flange Bracket, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height 90 mm, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.