Shop IPTCI
See all product information
Create Account
3-Bolt Flange Ball Bearing Mounted Unit, 1.4375 in Bore, Ductile Iron Housing, Set Screw Locking
Mfr # SBRFB207-23G
Zoro # G211360099
product price:Â
$
42.15
/ea
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bore Diameter
1.4375 in
Housing Material
Ductile Iron
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBRFB207-23G
- Zoro #
- G211360099
- UPC #
- 80067569576
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Ductile Iron
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball