Shop IPTCI

3-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSRFB205-25MM

  • Zoro # G923389685


product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
25 mm
Overall Width
31 mm
Series
SSBSRFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB205-25MM
Zoro #
G923389685
UPC #
080067572863
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSRFB
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Item
3 Bolt Flange Bearing
Number of Mount Holes
3
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Rows
1
Expansion Type
Fixed
Static Radial Load Capacity
1,440 lbf
Features
Light Duty
Standards
AFBMA
Housing Type
Triangular
Included Bearing
SSB205-25MMG
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Maximum Speed
5,850 RPM Grease
Internal Clearance
CN
Self Lubricating Bearing
No
Dynamic Load Capacity
2,670 lbf
Minimum Temperature
-10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Seal Type
K-Type
Bearing Lubrication
Relubricateable

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB205-25MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.