Shop IPTCI

3-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SSBSRFB207-35MM

  • Zoro # G823388191


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
35 mm
Overall Width
35 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSBSRFB207-35MM
Zoro #
G823388191
UPC #
080067569952
Country of Origin
China

Dimensions

Bore Diameter
35 mm
Overall Width
35 mm
Bolt Circle Diameter
10 mm
Mount Hole Center-to-Center Length
2 in
Overall Length
122 mm
Inner Ring Width
33 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
13 mm
Overall Height
122 mm
Length
122 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Series
SSBSRFB
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
3 Bolt Flange Bearing
For Environment
Food and Beverage
Bore Type
Cylindrical
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Internal Clearance
CN
Static Radial Load Capacity
2,780 lbf
Number of Rows
1
Lubrication Openings
Grease Fitting
Housing Type
Triangular
Self Lubricating Bearing
No
Included Bearing
SSB207-35MMG
Features
Light Duty
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Seal Type
K-Type
Expansion Type
Fixed
Dynamic Load Capacity
4,930 lbf
Standards
AFBMA

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB207-35MMG, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews