3-Bolt Flange Ball Bearing Unit, 1.25 in Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
Mfr # SUCSOFB207-20L3
Zoro # G311359658
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.25 in
Overall Width
59 mm
Lubricant Material
H1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SUCSOFB207-20L3
Zoro #
G311359658
UPC #
80067569564
Country of Origin
China
Dimensions
Bore Diameter
1.25 in
Overall Width
59 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H1 Food Grade Grease
Closure
2 Triple Lip Seals
Temp. Range
250 Degrees F Max
Series
SUCSOFB
Description
3-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.