4-Bolt Flange Ball Bearing Unit, 1.125 in Bore, Stainless Hsg, Stainless Insert, Set Screw Locking
- Mfr # SUCSOF206-18
- Zoro # G111354525
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bore Diameter
1.125 in
Housing Material
Stainless Steel
System of Measurement
Inch
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSOF206-18
- Zoro #
- G111354525
- UPC #
- 80067572301
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.125 in
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.125 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.