3-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Thermoplastic Hsg, Stainless Insert, Ecc.Collar Lock
- Mfr # SNATFB207-20
- Zoro # G911357122
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Number of Mount Holes
3
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNATFB207-20
- Zoro #
- G911357122
- UPC #
- 80067573631
- Country of Origin
- China
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Thermoplastic
Dimensions
- Bore Diameter
- 1.25 in
Description
3-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Thermoplastic Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.