3-Bolt Flange Ball Bearing Unit, .75 in Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals

  • Mfr # SUCSOFB204-12L3

  • Zoro # G911359447


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
250 Degrees F Max
Overall Width
47 mm
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCSOFB204-12L3
Zoro #
G911359447
UPC #
80067572255
Country of Origin
China

Dimensions

Overall Width
47 mm
Bore Diameter
3/4 in

Details

Temp. Range
250 Degrees F Max
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Series
SUCSOFB
Closure
2 Triple Lip Seals
Lubricant Material
H1 Food Grade Grease

Description

3-Bolt Flange Ball Bearing Mounted Unit, .75 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.