3-Bolt Flange Housing, Nickel Plated Cast Iron
- Mfr # NPFB210
- Zoro # G011359323
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
2 in
Overall Width
55 mm
Closure
Dual Seals (B-Type)
Series
CUCNPFB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPFB210
- Zoro #
- G011359323
- UPC #
- 80067575946
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Closure
- Dual Seals (B-Type)
- Series
- CUCNPFB
- Finish
- Nickel Plated
- Temp. Range
- 250 Degrees F Max
- Lubricant Material
- H1 Food Grade Grease
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 2 in
- Overall Width
- 55 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.