4-Bolt Flange Ball Bearing Mounted Unit, 1 in Bore, Set Screw Locking, 2 Triple Lip Seals
- Mfr # UCFX05-16L3
- Zoro # G311355643
product price:Â
$
56.95
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
40 mm
Temp. Range
248 Degrees F Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFX05-16L3
- Zoro #
- G311355643
- UPC #
- 80067570790
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Temp. Range
- 248 Degrees F Max
- Series
- UCFX
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- 2 Triple Lip Seals
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1 in
- Overall Width
- 40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.