4-Bolt Flange Ball Bearing Mounted Unit, 1.6875 in Bore, Set Screw Locking
- Mfr # UCF209-27
- Zoro # G311355032
product price:Â
$
56.95
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.6875 in
Overall Width
52 mm
Series
UCF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF209-27
- Zoro #
- G311355032
- UPC #
- 80067563959
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1.6875 in
- Overall Width
- 52 mm
- Mount Hole Center-to-Center Length
- 4.125 in
- Overall Length
- 5.394 in
- Flange Thickness
- 0.63 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Series
- UCF
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (B-Type)
- Temp. Range
- 248 Degrees F Max
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.