4-Bolt Flange Ball Bearing Mounted Unit, 2.6875 in Bore, Set Screw Locking
- Mfr # UCFX14-43
- Zoro # G511356488
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.6875 in
Overall Width
87 mm
Series
UCFX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFX14-43
- Zoro #
- G511356488
- UPC #
- 80067575205
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Series
- UCFX
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 2.6875 in
- Overall Width
- 87 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.