Shop IPTCI

4-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # NANF211-32

  • Zoro # G423389239


product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
75 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF211-32
Zoro #
G423389239
UPC #
080067564726
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Static Radial Load Capacity
6,440 lbf
Bearing Material Grade
AISI 52100
Load Direction
Radial
Number of Rows
1
Housing Type
Square
Self Lubricating Bearing
No
Maximum Speed
3,000 RPM Grease
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Included Bearing
NA211-32
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
9,490 lbf
Bore Type
Cylindrical

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.