Shop IPTCI

4-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # SUCSF210-50 MML3
  • Zoro # G523388170

product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
50 mm
Overall Width
55 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCSF210-50 MML3
Zoro #
G523388170
UPC #
080067573263
Country of Origin
China

Dimensions

Bore Diameter
50 mm
Overall Width
55 mm
Mounting Bolt Size
9/16, M14
Mount Hole Center-to-Center Length
111 mm
Overall Length
143 mm
Bolt Circle Diameter
16 mm
Overall Height
143 mm
Inner Ring Width
51.6 mm
Flange Thickness
16 mm
Length
143 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SUCSF
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
System of Measurement
Metric
Number of Mount Holes
4
Load Direction
Radial
Number of Rows
1
Lubrication Openings
Grease Fitting
Seal Type
Triple Lip
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Included Bearing
SUC210-50MML3
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Bore Type
Cylindrical
Split Housing
Not Split
For Environment
Food and Beverage
Housing Type
Square
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Dynamic Load Capacity
6,590 lbf
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Maximum Speed
330 RPM Grease
Static Radial Load Capacity
4,070 lbf
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210-50MML3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.