Shop IPTCI

4-Bolt Flange Ball Bearing Mounted Unit

  • Mfr # UCFX1032

  • Zoro # G723390133


product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
59 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFX1032
Zoro #
G723390133
UPC #
080067564509
Country of Origin
China

Dimensions

Bore Diameter
2 in
Overall Width
59 mm
Flange Thickness
20 mm
Overall Height
165 mm
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
130 mm
Mounting Bolt Size
5/8, M16
Inner Ring Width
2.189 in
Overall Length
165 mm
Length
165 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFX
Bearing Insert Type
Radial Ball
Item
4 Bolt Flange Bearing
System of Measurement
Inch
Number of Mount Holes
4
Maximum Speed
3,000 RPM Grease
Internal Clearance
CN
Static Radial Load Capacity
6,440 lbf
Number of Rows
1
Expansion Type
Fixed
Seal Type
B-Type
Included Bearing
UCX10-32
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Split Housing
Not Split
Load Direction
Radial
Features
Medium Duty
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Housing Type
Square
Dynamic Load Capacity
9,490 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Self Lubricating Bearing
No

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX10-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews