Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Mounted Unit
Mfr # UCFX20-64
Zoro # G323388080
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
4 in
Overall Width
127 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFX20-64
- Zoro #
- G323388080
- UPC #
- 080067572179
- Country of Origin
- China
Dimensions
- Bore Diameter
- 4 in
- Overall Width
- 127 mm
- Overall Length
- 268 mm
- Overall Height
- 268 mm
- Mount Hole Center-to-Center Length
- 211 mm
- Mounting Bolt Size
- 1
- Flange Thickness
- 28 mm
- Bolt Circle Diameter
- 31 mm
- Length
- 268 mm
Description
Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX20-64, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.