
4-Bolt Flange Ball Bearing Unit, 1.25 in Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
Mfr # SUCSF206-20L3
Zoro # G511355634
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Overall Width
40 mm
Series
SUCSF
Closure
2 Triple Lip Seals
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUCSF206-20L3
Zoro #
G511355634
UPC #
80067572931
Country of Origin
China
Dimensions
Bore Diameter
1.25 in
Overall Width
40 mm
Details
Series
SUCSF
Closure
2 Triple Lip Seals
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Shaft Locking Type
Set Screw
Lubricant Material
H1 Food Grade Grease
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.