Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Unit, 1.25 in Bore, All Stainless Steel, Set Screw Lock, IP69K
- Mfr # SUCSOF207-20 IP69K
- Zoro # G611359488
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSOF207-20 IP69K
- Zoro #
- G611359488
- UPC #
- 80067576622
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, IP69K-Type, Lubed for Life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.