Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Bearing Unit, 1.25 in Bore, Stainless Hsg, Stainless Insert, Ecc.Collar Lock
- Mfr # SNASOF207-20
- Zoro # G011355516
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Housing Material
Stainless Steel
Bore Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASOF207-20
- Zoro #
- G011355516
- UPC #
- 80067572347
- Country of Origin
- China
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.25 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.