
4-Bolt Flange Ball Bearing Unit, 1.9375 in Bore, All Stainless, Set Screw Lock, 2 Tri Lip Seals
Mfr # SUCSF210-31L3
Zoro # G411355987
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
H1 Food Grade Grease
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Bore Diameter
1.9375 in
Series
SUCSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SUCSF210-31L3
Zoro #
G411355987
UPC #
080067573221
Country of Origin
China
Dimensions
Bore Diameter
1.9375 in
Overall Width
55 mm
Details
Lubricant Material
H1 Food Grade Grease
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SUCSF
Shaft Locking Type
Set Screw
Closure
2 Triple Lip Seals
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.9375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.