4-Bolt Flange Ball Bearing Unit, 2 in Bore, All Stainless Steel, Set Screw Lock, 2 Tri Lip Seals
- Mfr # SUCSF210-32L3
- Zoro # G211356528
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bore Diameter
2 in
Mount Hole Center-to-Center Length
111 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF210-32L3
- Zoro #
- G211356528
- UPC #
- 080067573242
- Country of Origin
- China
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Dynamic Load Capacity
- 6590 lb
- Temp. Range
- 250 Degrees F
- Seal Material
- Nitrile Butadiene Rubber
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 143 mm
- Overall Height
- 143 mm
Description
4-Bolt Flange Ball Bearing Mounted Unit, 2 in Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.