Shop IPTCI
See all product information
Create Account
4-Bolt Flange Ball Brg Unit, 1.125 in Bore, Thermoplastic Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCTF206-18
- Zoro # G211358850
product price:Â
$
79.19
/ea
Key Features
Number of Mount Holes
4
Bearing Insert Material
Steel
Bore Diameter
1.125 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCTF206-18
- Zoro #
- G211358850
- UPC #
- 80067574173
- Country of Origin
- China
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.125 in
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.125 in Bore, Thermoplastic Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.