4-Bolt Flange Ball Brg Unit, 1.1875 in Bore, Thermo. Hsg, SS Insert, Set Screw, 2 Tri Lip Seals
- Mfr # SUCTF206-19NL3
- Zoro # G211355040
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1.1875 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTF206-19NL3
- Zoro #
- G211355040
- UPC #
- 80067573540
- Country of Origin
- China
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1.1875 in
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.1875 in Bore, Thermoplastic Housing, Stainless Steel Insert, Set Screw Locking, 2 Triple Lip Seals, Non-Relubricatable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.