Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA204-12N
Zoro # G623389015
product price:Â
$
22.19
/ea
Key Features
Internal Clearance
C3
Industry Number
CSA204-12N
Outer Ring Width
15 mm
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA204-12N
- Zoro #
- G623389015
- UPC #
- 080067561134
- Country of Origin
- China
- Internal Clearance
- C3
- Industry Number
- CSA204-12N
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Cylindrical
- Closure
- Double Sealed
- Item
- Insert Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Lubrication
- Maintenance-Free
- Features
- Light Duty, Narrow Inner Ring
- Series
- CSA
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 47 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch