Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA205-14N
Zoro # G923390339
product price:Â
$
25.29
/ea
Key Features
Rolling Element Material Grade
AISI 52100
Ring Material
Chrome Steel
Outer Ring Width
15 mm
Bearing Lubrication
Maintenance-Free
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA205-14N
- Zoro #
- G923390339
- UPC #
- 080067576053
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 15 mm
- Bore Diameter
- 7/8 in
- Outside Diameter
- 52 mm
- Inner Ring Width
- 1.22 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100