Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA207-20N
Zoro # G323387472
product price:Â
$
35.65
/ea
Key Features
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
72 mm
Shaft Locking Type
Eccentric Collar
Bearing Insert Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA207-20N
- Zoro #
- G323387472
- UPC #
- 080067575316
- Country of Origin
- China
Dimensions
- Outside Diameter
- 72 mm
- Outer Ring Width
- 19 mm
- Bore Diameter
- 1 1/4 in
Details
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Cylindrical
- Internal Clearance
- C3
- Features
- Light Duty, Narrow Inner Ring
- Industry Number
- CSA207-20N
- Bearing Lubrication
- Maintenance-Free
- Item
- Insert Bearing
- Series
- CSA
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.