Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA209-28N
Zoro # G423388287
product price:Â
$
49.15
/ea
Key Features
Internal Clearance
C3
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Bore Diameter
1 3/4 in
Industry Number
CSA209-28N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSA209-28N
- Zoro #
- G423388287
- UPC #
- 080067576195
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/4 in
- Outer Ring Width
- 22 mm
- Outside Diameter
- 85 mm
Details
- Internal Clearance
- C3
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- CSA209-28N
- Series
- CSA
- Bearing Lubrication
- Maintenance-Free
- Item
- Insert Bearing
- Features
- Light Duty, Narrow Inner Ring
- System of Measurement
- Inch
- Bearing Insert Shape
- Cylindrical
- Shaft Locking Type
- Eccentric Collar
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/4 in, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 85 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch