Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # CSA211-32N
Zoro # G223388418
product price:Â
$
82.65
/ea
Key Features
Inner Ring Width
1.905 in
System of Measurement
Inch
Ring Material Grade
AISI 52100
Outside Diameter
100 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA211-32N
- Zoro #
- G223388418
- UPC #
- 080067576243
- Country of Origin
- China
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Maintenance-Free
- Static Radial Load Capacity
- 6,440 lbf
- Closure
- Double Sealed
- Seal Type
- Contact
- Bearing Insert Shape
- Cylindrical
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Industry Number
- CSA211-32N
- Item
- Insert Bearing
- Shaft Locking Type
- Eccentric Collar
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 9,490 lbf
- Standards
- AFBMA
- Series
- CSA
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Light Duty, Narrow Inner Ring
- Rolling Element Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100