Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA204-12L3
Zoro # G523387364
product price:Â
$
32.55
/ea
Key Features
Static Radial Load Capacity
1,600 lbf
Lubricant Material
NLGI #2 Equivalent
Ball Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA204-12L3
- Zoro #
- G523387364
- UPC #
- 080067576024
- Country of Origin
- China
- Static Radial Load Capacity
- 1,600 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material
- Chrome Steel
- Standards
- AFBMA
- Rolling Element Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Closure
- Double Sealed
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Dynamic Radial Load Capacity
- 2,740 lbf
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Item
- Insert Bearing
- Industry Number
- NA204-12L3
- Ring Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.